Zep 50 Heavy Duty Engine Cleaner and Degreaser, 16 oz, Aerosol Spray Can, Solvent Based, PK12

  • Mfr # 15001

  • Zoro # G5941387


product price:  $171.99
/pk 12, $14.33/ea
Free Shipping & Returns

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
White
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
Flammable/Non Flammable
Non Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15001
Zoro #
G5941387
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
White
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
16 oz
Dilution Ratio
Ready to Use
Automotive Degreaser Item
Engine Cleaner and Degreaser
pH
11.0 to 11.5
Degreaser Container Type
Aerosol Can
Boiling Point
212 Degrees F
Specific Gravity
0.99
Standards
CPSC Compliant
Container Type
Aerosol Spray Can
Item
Engine Cleaner/ Degreaser
Maximum pH Level
11.5
Product Form
Aerosol
Cleaner Type
Engine Cleaner and Degreaser
VOC Content Weight
101.13 g/L
Flammability
Nonflammable
Series
50 Heavy Duty Foaming Degreaser
VOC Content Weight Percentage
9.7 %
Minimum pH Level
11
Butyl-Free
Butyl-Free
Base Type
Solvent
Nonflammable
Yes
Butyl Free
Yes
Base Formula
Solvent Based

Description

Engine Cleaner and Degreaser,PK12, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 16 oz, Product Form Aerosol, Boiling Point 212 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards CPSC Compliant, VOC Content Weight 101.13 g/L, VOC Content Weight Percentage 9.7 Percent, Cleaner Application Equipment and Machinery, Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color White

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.