Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 1/4" Drive Size, 1-1/2" L

  • Mfr # ZNM27

  • Zoro # G1565912


product price: $6.19
/ea

Key Features

Fastening Tool Item
Bit Holder
Number of Pieces
1
Overall Bit Length
1 1/2 in
Impact Rated
Not Impact Rated
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNM27
Zoro #
G1565912
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 1/2 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Bit Length
1 1/2 in

Details

Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Square
Bit Retainer Type
Retaining Ring
Magnetic/Nonmagnetic
Nonmagnetic
Item
Bit Holder
For Tool Type
Power
Drive Type
Hex
Product Type
Bit Holder
Material
Steel
Shank Shape
Square
Magnetized Tip
Nonmagnetic

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 1 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.