Bit Holder, 1/4" Drive Size, 3-1/8" L
Mfr # ZM18
Zoro # G1565818
product price: $15.19
/eaKey Features
Fastening Tool Item
Bit Holder
Number of Pieces
1
Overall Bit Length
3 1/8 in
Impact Rated
Not Impact Rated
Hex Shank Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZM18
Zoro #
G1565818
UPC #
-
Country of Origin
United States
Dimensions
Overall Bit Length
3 1/8 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Bit Length
3 1/8 in
Details
Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex Power Drive
Item
Bit Holder
Magnetic/Nonmagnetic
Magnetic
Bit Retainer Type
Retaining Ring
Shank Shape
Hex
Product Type
Bit Holder
For Tool Type
Power
Drive Type
Hex
Material
Steel
Magnetized Tip
Magnetic
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 1/8 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.