Zoro Homepage

Bit Holder, 1/4" Drive Size, 4" L, PK5

  • Mfr # ZM10-L4-5PK

  • Zoro # G1565781


product price: $72.49
/pk 5, $14.50/ea

Key Features

Fastening Tool Item
Bit Holder
Number of Pieces
1
Overall Bit Length
4 in
Impact Rated
Not Impact Rated
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM10-L4-5PK
Zoro #
G1565781
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
4 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Bit Length
4 in

Details

Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Material
Steel
Shank Style
Hex Power Drive
Bit Retainer Type
Magnetic
Magnetic/Nonmagnetic
Magnetic
Item
Bit Holder
Material
Steel
Drive Type
Hex
Shank Shape
Hex
Magnetized Tip
Magnetic
For Tool Type
Power
Product Type
Bit Holder

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 4 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.