Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink Cage, 1-1/2" Cutter Dia.

  • Mfr # ZT334-W

  • Zoro # G5931228


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 15/16 in
Max. RPM
3,000 RPM
Foot Plate Size
Standard
Removable Foot Plate
No
Cutter Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT334-W
Zoro #
G5931228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 15/16 in
Foot Plate Size
Standard
Cutter Dia.
1 1/2 in
Shaft Dia.
5/16 in
Thread Size
7/16"-20
Incremental Depth Adjustment
0.0010 in
Outside Dia.
2 in

Details

Item
Countersink Cage
Max. RPM
3,000 RPM
Removable Foot Plate
No
Features
1-3/4 in O.D
Foot Plate Material
Steel
Shaft Style
Round
Shaft Swivel Angle
0 Degrees

Description

Countersink Cage, Thread Size 7/16 In.-20, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 1 1/2 in, Incremental Depth Adjustment 0.001 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-3/4 in O.D, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.