Zoro Homepage

Countersink Cage, 1" Cutter Dia.

  • Mfr # ZT680-WP-N-TF

  • Zoro # G2571447


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Shaft Style
Tri-Flat
Incremental Depth Adjustment
0.0005 in
Cutter Dia.
1 in
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT680-WP-N-TF
Zoro #
G2571447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Incremental Depth Adjustment
0.0005 in
Cutter Dia.
1 in
Thread Size
1/4"-28
Foot Plate Size
Extra Wide
Shaft Dia.
1/4 in
Outside Dia.
1 7/16 in

Details

Item
Countersink Cage
Shaft Style
Tri-Flat
Max. RPM
10,000 RPM
Foot Plate Material
Nylon
Features
1-7/16 in O.D
Removable Foot Plate
Yes
Shaft Swivel Angle
0 Degrees

Description

Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate Yes, Foot Plate Material Nylon, Foot Plate Size Extra Wide, Cutter Dia. 1 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1-7/16 in O.D, 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.