Zoro Homepage

Countersink Cage, 3/8" Cutter Dia.

  • Mfr # ZT284-C

  • Zoro # G2472939


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 3/32 in
Incremental Depth Adjustment
0.0010 in
Shaft Style
Round
Foot Plate Material
Steel
Cutter Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT284-C
Zoro #
G2472939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/32 in
Incremental Depth Adjustment
0.0010 in
Cutter Dia.
3/8 in
Thread Size
1/4"-28
Shaft Dia.
1/4 in
Foot Plate Size
Standard
Outside Dia.
1/2 in

Details

Item
Countersink Cage
Shaft Style
Round
Foot Plate Material
Steel
Removable Foot Plate
No
Max. RPM
3,000 RPM
Features
1/2 in OD
Shaft Swivel Angle
0 Degrees

Description

Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 3/8 in, Incremental Depth Adjustment 0.001 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 6 3/32 in, Features 1/2 in OD, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.