Countersink Cage, 5/8" Cutter Dia.
Mfr # ZT330-S
Zoro # G2472869
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 9/16 in
Foot Plate Material
Steel
Shaft Dia.
1/4 in
Shaft Style
Round
Foot Plate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT330-S
Zoro #
G2472869
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 9/16 in
Shaft Dia.
1/4 in
Foot Plate Size
Standard
Incremental Depth Adjustment
0.0010 in
Thread Size
1/4"-28
Cutter Dia.
5/8 in
Outside Dia.
7/8 in
Details
Item
Countersink Cage
Foot Plate Material
Steel
Shaft Style
Round
Features
7/8 in O.D
Max. RPM
3,000 RPM
Removable Foot Plate
No
Shaft Swivel Angle
0 Degrees
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 5/8 in, Incremental Depth Adjustment 0.001 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 9/16 in, Features 7/8 in O.D, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.