Zoro Homepage

Flat Offset Angle Drill, 4-1/2" L

  • Mfr # ZT535-C

  • Zoro # G2045430


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Application
Metal Cutting
For Use With
Drill, Threaded Drill Bit
Drive Size
1/4 in
Length
4 1/2 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT535-C
Zoro #
G2045430
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Length
4 1/2 in
Shank Size
1/4 in
Overall Length
4 9/16 in
Overall Diameter
4 9/16 in
Overall Height
1 15/16 in
Overall Width
7/8 in
Spindle Thread Size
1/4"-28

Details

Item
Flat Offset Angle Drill
Application
Metal Cutting
For Use With
Drill, Threaded Drill Bit
Impact Rated
Not Impact Rated
Accessory Type
Flat Offset Angle Drill
Product Type
Flat Offset Angle Drill
Compatible Product Type
Drill, Threaded Drill Bit
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal

Description

Flat Offset Angle Drill, Accessory Type Flat Offset Angle Drill, For Use With Drill, Threaded Drill Bit, Impact Rated Not Impact Rated, Overall Length 4 9/16 in, Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.