Zoro Homepage

Flat Offset Angle Drill, 4-7/32" L

  • Mfr # ZT627-C-QC

  • Zoro # G3378617


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Application
Metal Cutting
Impact Rated
Not Impact Rated
Drive Size
1/4 in
Shank Size
1/4 in
Length
4 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT627-C-QC
Zoro #
G3378617
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Shank Size
1/4 in
Length
4 7/32 in
Overall Length
4 1/4 in
Overall Height
4 in
Spindle Thread Size
1/4"-28
Overall Width
7/8 in
Overall Diameter
4 1/4 in

Details

Item
Flat Offset Angle Drill
Application
Metal Cutting
Impact Rated
Not Impact Rated
For Use With
Drill, Threaded Drill Bit
Accessory Type
Angle Drill Attachment
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Drill, Threaded Drill Bit
Product Type
Angle Drill Attachment
Compatible Brand
Universal

Description

Flat Offset Angle Drill, Accessory Type Angle Drill Attachment, For Use With Drill, Threaded Drill Bit, Impact Rated Not Impact Rated, Overall Length 4 1/4 in, Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.