Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nuts, Steel, Inch

  • Mfr # K-1/4

  • Zoro # G816174909


product price: $3.49
/ea

Key Features

System of Measurement
Inch
Material
Steel
Color
Copper
Finish
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-1/4
Zoro #
G816174909
UPC #
-
Country of Origin
United States

Details

System of Measurement
Inch
Item
Hex Nuts
Material
Steel
Color
Copper
Finish
Copper

Description

Hex Nuts, Finish Copper, Material Steel, System of Measurement Inch, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.