Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nuts, Steel, Inch

  • Mfr # K-3/16

  • Zoro # G416174897


product price: $1.49
/ea

Key Features

Material
Steel
Color
Brass
Finish
Brass
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-3/16
Zoro #
G416174897
UPC #
-
Country of Origin
United States

Details

Material
Steel
Color
Brass
Item
Hex Nuts
Finish
Brass
System of Measurement
Inch

Description

Hex Nuts, Finish Brass, Material Steel, System of Measurement Inch, Color Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.