Insert Bit, Hex Shank, Single End, PK250
Mfr # H8102XX-250PK
Zoro # G2045132
product price: $145.99
/pk 250, $0.58/ea
Free Shipping & Returns
Key Features
Bit Style
Robertson Square Recess
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8102XX-250PK
Zoro #
G2045132
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#2
Shank Size
1/4 in
Bit Industry Size
#2
Description
Insert Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.