Insert Bit, Hex Shank, Single End, PK5
Mfr # D1254XX-5PK
Zoro # G2480751
product price: $8.59
/pk 5, $1.72/eaKey Features
Bit Style
Phillips
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
SAE or Metric
SAE
Shank Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1254XX-5PK
Zoro #
G2480751
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Hex Shank Size
5/16 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#4
Shank Size
5/16 in
Bit Industry Size
#4
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #4, Shank Style Square, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.