Zoro Homepage

Insert Bit, Hex Shank, Single End, PK5

  • Mfr # Z0T9X-5PK

  • Zoro # G2045780


product price: $7.89
/pk 5, $1.58/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0T9X-5PK
Zoro #
G2045780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T9
Shank Size
1/4 in
Bit Industry Size
T9

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Fastening Tool Item
Insert Bit
Application - Tools
Power
Impact Rated
Not Impact Rated
Single End/Double End
Single End
For Use With
Power Tool
Fastening Tool Material
S2 Steel
Tip Type
Standard
Shank Shape
Hex
End Design
Single End
Head Style
Torx(R)
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Series
Zephyr Industrial
Compatible Product Type
Power Tool
For Tool Type
Power
Measurement System
Imperial

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T9, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.