Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zephyr Lock Llc Zephyr RFID Electronic Locker Lock 2255 Keypad and Card Access Option - Horizontal Right Keypad 2255

Zephyr RFID Electronic Locker Lock 2255 Keypad and Card Access Option - Horizontal Right Keypad (Discontinued)

  • Mfr # 2255
  • Zoro # G205989947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2255
Zoro #
G205989947
UPC #
-
Country of Origin
Korea, Republic of

Description

Zephyr rfid electronic locker lock 2255 keypad and card access option - horizontal right keypad our 2254/2255 electronic rfid locks are some of our most secure and versatile electronic locks. They have been engineered to work on all standard metal single point, box locker, gravity latch/multipoint, wood, phenolic, plastic and laminate lockers. Furthermore, they are designed to meet the same security levels as used in banking smart cards. Complying with ada guidelines for accessibility, and can be utilized in a variety of applications. features: flexible programming allowing for both shared and permanent use supervisory access with control and management rfid cards simple mounting into standard 3-hole configurations of most standard steel lockers mounts on wood, phenolic, plastic, and laminate lockers with extension kits accessible by keypad or various rfid credentials: rfid card, fob, or wristband(sold separately) spring latch locking for increased ease of use on single point lockers high impact polycarbonate housing for increased security and durability. humidity resistant making it ideal for virtually all locker environments includes 4 aa batteries, and 2 mounting nuts note: management and user cards sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.