Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zephyr Lock Llc Zephyr RFID Electronic Locker Lock 5255 Keypad and Card Access Option - Horizontal Right Keypad 5255

Zephyr RFID Electronic Locker Lock 5255 Keypad and Card Access Option - Horizontal Right Keypad (Discontinued)

  • Mfr # 5255
  • Zoro # G405990217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255
Zoro #
G405990217
UPC #
-
Country of Origin
China

Description

Zephyr rfid electronic locker lock 5255 keypad and card access option - horizontal right keypad the zephyr 5200 club series electronic rfid locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer rfid encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. features: flexible programming allowing for use on both shared and permanent placements supervisory access and override with control and management cards and codes simple mounting into standard 3-hole configurations of most standard steel lockers can be mounted on any locker surface wood, phenolic, plastic, and laminate accessible by keypad, rfid card, fob, or wristband(sold separately) spring latch locking for increased ease of use on single point lockers zinc die cast housing for increased security and durability in high traffic settings humidity resistant making it ideal for virtually all locker environments includes 4 aa batteries, and 2 mounting nuts note: management and user cards sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.