Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zephyr Lock Llc Zephyr RFID Electronic Locker Lock User Card Access - Horizontal Right Keypad 2155

Zephyr RFID Electronic Locker Lock User Card Access - Horizontal Right Keypad (Discontinued)

  • Mfr # 2155
  • Zoro # G005989949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155
Zoro #
G005989949
UPC #
-
Country of Origin
Korea, Republic of

Description

Zephyr rfid electronic locker lock 2155 user card access - horizontal right keypad our 2154/2155 electronic rfid locks are some of our most secure and versatile electronic locks. They have been engineered to work on all standard metal single point, box locker; gravity latch/multipoint, phenolic, and wood laminate lockers. Furthermore, they are designed to meet the same security levels as used in banking smart cards, comply with all ada guidelines for ada accessibility, and can be used in a variety of applications. features: flexible programming allowing for both shared and permanent use supervisory access with control and management rfid cards simple mounting into standard 3-hole configurations of most standard steel lockers mounts on wood, phenolic, plastic, and laminate lockers with extension kits accessible by various rfid credentials: rfid card, fob, or wristband spring latch locking for increased ease of use on single point lockers high impact polycarbonate housing for increased security and durability. humidity resistant making it ideal for virtually all locker environments includes 4 aa batteries, 1 user card, and 2 mounting nuts note: management cards sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.