Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutsetter, 1-3/4" L, 3/8" Hex Size

  • Mfr # Z10MSH-3/8

  • Zoro # G1565632


product price: $5.39
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Magnetic Nutsetter
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z10MSH-3/8
Zoro #
G1565632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Drive Size
3/8"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
1 3/4 in
Nutsetter Hex Size
3/8 in
Fastening Size
3/8 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/8 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Magnetic Nutsetter
Material
Steel
Finish
Unfinished
Fastening Tool Item
Nutsetter
Impact Rated
Not Impact Rated
Shank Style
Hex Power Drive
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Fastening Tool Finish
Unfinished - Lightly Oiled
Application - Tools
Power
Number of Nutsetters Included
1
Measurement System
Imperial
Features
Type 1 Power Drive
Magnetized Tip
Magnetized Tip
Slide to Clean
Not Slide to Clean
Shank Shape
Hex
For Tool Type
Power
Product Type
Nutsetter
Connection Shape
Hex
Series
Zephyr Industrial

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 3/4 in, Impact Rated Not Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Zephyr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.