Zoro Homepage

Power Bit, Hex Shank, Single End, PK5

  • Mfr # E3100X

  • Zoro # G2044828


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3100X
Zoro #
G2044828
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Fastening Tool Tip Size
3F-4R
Hex Shank Size
1/4 in
Overall Length
1 15/16 in
Bit Industry Size
3F-4R

Details

Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Material
S2 Steel
Application - Tools
Power
Item
Power Bit
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Finish
Unfinished
Impact Rated
Not Impact Rated
For Use With
Power Tool
Tip Type
Standard
Shank Shape
Hex
Material
S2 Steel
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
End Design
Single End
Measurement System
Imperial
Compatible Product Type
Power Tool
Head Style
Slotted
Series
Zephyr Industrial
For Tool Type
Power

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.