Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Hex Shank, Single End, PK5

  • Mfr # E3105X-5PK

  • Zoro # G2480961


product price: $9.79
/pk 5, $1.96/ea

Key Features

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3105X-5PK
Zoro #
G2480961
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Fastening Tool Tip Size
10F-12R
Hex Shank Size
1/4 in
Overall Length
1 15/16 in
Bit Industry Size
10F-12R

Details

Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Item
Power Bit
Fastening Tool Item
Power Bit
For Use With
Power Tool
Fastening Tool Material
S2 Steel
Finish
Unfinished
Application - Tools
Power
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Shank Shape
Hex
Tip Type
Standard
Material
S2 Steel
End Design
Single End
Compatible Product Type
Power Tool
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Power
Series
Zephyr Industrial
Head Style
Slotted
Product Type
Power Bit
Measurement System
Imperial

Description

Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 10F-12R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.