Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Hex Shank, Single End, PK5

  • Mfr # PZ1102X35-5PK

  • Zoro # G2045169


product price: $6.79
/pk 5, $1.36/ea

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZ1102X35-5PK
Zoro #
G2045169
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#2
Overall Length
3 1/2 in
Bit Industry Size
#2

Details

Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex
For Use With
Power Tool
Application - Tools
Power
Finish
Unfinished
Item
Power Bit
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Material
S2 Steel
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
End Design
Single End
For Tool Type
Power
Product Type
Insert Bit
Measurement System
Imperial
Head Style
Pozidriv(R)
Compatible Product Type
Power Tool
Series
Zephyr Industrial

Description

Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.