Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Hex Shank, Single End, PK5

  • Mfr # TS170-3-5PK

  • Zoro # G2045220


product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

Overall Bit Length
1 1/4 in
Shank Size
1/4 in
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS170-3-5PK
Zoro #
G2045220
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Length
1 1/4 in
Bit Industry Size
#3

Details

Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Item
Power Bit
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Item
Power Bit
Application - Tools
Power
Finish
Unfinished
For Use With
Power Tool
Tip Type
Standard
Shank Shape
Hex
Material
S2 Steel
Includes Bit Holder
Bit Holder Not Included
Series
Zephyr Industrial
End Design
Single End
Compatible Product Type
Power Tool
Measurement System
Imperial
For Tool Type
Power
Product Type
Power Bit
Head Style
Torq-Set

Description

Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.