Power Bit, Hex Shank, Single End, PK5
Mfr # TS170-4-5PK
Zoro # G2472640
product price: $12.29
/pk 5, $2.46/eaKey Features
Overall Bit Length
1 1/4 in
Shank Size
1/4 in
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS170-4-5PK
Zoro #
G2472640
UPC #
-
Country of Origin
United States
Dimensions
Overall Bit Length
1 1/4 in
Shank Size
1/4 in
Fastening Tool Tip Size
#4
Hex Shank Size
1/4 in
Overall Length
1 1/4 in
Bit Industry Size
#4
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #4, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.