Zoro Homepage

Power Bit, Hex Shank, Single End, PK5

  • Mfr # TS212-10R-5PK

  • Zoro # G2045290


product price: $11.59
/pk 5, $2.32/ea

Key Features

Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Torq-Set ACR
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS212-10R-5PK
Zoro #
G2045290
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 in
Shank Size
1/4 in
Fastening Tool Tip Size
#10
Hex Shank Size
1/4 in
Overall Length
1 in
Bit Industry Size
#10

Description

Power Bit, Application - Tools Power, Bit Style Torq-Set ACR, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.