Power Bit, Hex Shank, Single End, PK5
Mfr # TS265-5-35-5PK
Zoro # G2045467
product price: $28.89
/pk 5, $5.78/eaKey Features
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS265-5-35-5PK
Zoro #
G2045467
UPC #
-
Country of Origin
United States
Dimensions
Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#5
Overall Length
3 1/2 in
Bit Industry Size
#5
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #5, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.