Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Hex Shank, Single End, PK5

  • Mfr # TS265-8-35-5PK

  • Zoro # G2472467


product price: $30.99
/pk 5, $6.20/ea

Key Features

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS265-8-35-5PK
Zoro #
G2472467
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
3 1/2 in
Shank Size
1/4 in
Fastening Tool Tip Size
#8
Hex Shank Size
1/4 in
Overall Length
3 1/2 in
Bit Industry Size
#8

Details

Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex
For Use With
Power Tool
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Material
S2 Steel
Item
Power Bit
Finish
Unfinished
Fastening Tool Item
Power Bit
Shank Shape
Hex
Material
S2 Steel
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Product Type
Power Bit
Series
Zephyr Industrial
For Tool Type
Power
Measurement System
Imperial
Head Style
Torq-Set
Compatible Product Type
Power Tool
End Design
Single End

Description

Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #8, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.