PowerBit, L:1 15/16", PKG5, BitSize:#1
- Mfr # E8541XX-5PK
- Zoro # G2044861
product price:Â
$
5.19
/pk of 5, $1.04/ea
Key Features
Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E8541XX-5PK
- Zoro #
- G2044861
- UPC #
- -
- Country of Origin
- United States
- Bit Style
- Square Recess
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Unfinished
- For Use With
- Power Tool
- Fastening Tool Item
- Power Bit
- Item
- Power Bit
- Single End/Double End
- Single End
- Impact Rated
- Not Impact Rated
- Fastening Tool Material
- S2 Steel
- Application - Tools
- Power
- Tip Type
- Standard
- Shank Shape
- Hex
- Material
- S2 Steel
- Includes Bit Holder
- Bit Holder Not Included
- Series
- Zephyr Industrial
- End Design
- Single End
- Product Type
- Power Bit
- Measurement System
- Imperial
- Head Style
- Square
- Compatible Product Type
- Power Tool
- For Tool Type
- Power
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Bit Length
- 1 15/16 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Fastening Tool Tip Size
- #1
- Overall Length
- 1 15/16 in
- Bit Industry Size
- S1
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.