PowerBit, L:1 15/16", PKG5, BitSize:T15
- Mfr # ZPT15X-5PK
- Zoro # G2472473
product price:Â
$
20.59
/pk of 5, $4.12/ea
Key Features
Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPT15X-5PK
- Zoro #
- G2472473
- UPC #
- -
- Country of Origin
- United States
- Bit Style
- Torx(R)
- SAE or Metric
- SAE
- Shank Style
- Hex
- For Use With
- Power Tool
- Impact Rated
- Not Impact Rated
- Application - Tools
- Power
- Fastening Tool Material
- S2 Steel
- Single End/Double End
- Single End
- Finish
- Unfinished
- Item
- Power Bit
- Fastening Tool Item
- Power Bit
- Tip Type
- Standard
- Material
- S2 Steel
- Shank Shape
- Hex
- Product Type
- Power Bit
- For Tool Type
- Power
- Compatible Product Type
- Power Tool
- End Design
- Single End
- Measurement System
- Imperial
- Series
- Zephyr Industrial
- Head Style
- Torx(R)
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Bit Length
- 1 15/16 in
- Shank Size
- 1/4 in
- Hex Shank Size
- 1/4 in
- Fastening Tool Tip Size
- T15
- Overall Length
- 1 15/16 in
- Bit Industry Size
- T15
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.