Shop ZEPHYR
See all product information
Create Account
Premium Red Microfiber Cleaning Cloth, 16x16, 12PK
- Mfr # 12878
- Zoro # G923372991
product price:Â
$
12.99
/pk of 12, $1.08/ea
Key Features
Thickness
300 GSM
Material
Microfiber
Width
16 in
Color
Red
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12878
- Zoro #
- G923372991
- UPC #
- -
- Country of Origin
- China
- Item
- Towels
- Material
- Microfiber
- Color
- Red
Dimensions
- Thickness
- 300 GSM
- Width
- 16 in
- Length
- 16 in
Description
Microfiber cloths are a great choice for dusting and cleaning. The split fibers create a positive charge that grabs onto dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils. From a tightly woven smooth cloth to a looser, heavier texture, there is a selection of cloths to fit your dusting and cleaning needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.