Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, 3/8 in, FNPT

  • Mfr # KNR2000

  • Zoro # G605394433


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/8 in
Features
Reversible Motor with Finger Tip Control, Small Nose Piece
Max. Torque
35 in-lb
Retainer Type
Quick Change Hex
Air Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNR2000
Zoro #
G605394433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Head Height
2 3/4 in
Head Width
7/8 in

Details

Item
Torque Wrench
Features
Reversible Motor with Finger Tip Control, Small Nose Piece
Max. Torque
35 in-lb
Retainer Type
Quick Change Hex
Air Pressure
100 psi
Max. Bolt Capacity
53/64 in
Min. Air Pressure
85 psi
Duty Rating
Industrial Duty
Fastening Torque
35 in-lb
Power Source
Air Powered
Reversible
Yes
Max. Air Pressure
100 psi

Description

Torque Wrench, Air-Powered, Air Pressure 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 85 psi, Duty Rating Industrial Duty, Tool Brand ZEPHYR, For Rivet Nut Thread Size Not Applicable, Pulling Force 300 lbf, Rivet Type Not Applicable, Stroke Length Not Applicable, Overall Length 10 1/8 in, Includes Mandrel Collection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.