Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., Concentrated

  • Mfr # ZXED1

  • Zoro # G2595713


product price: $20.59
/ea

Key Features

Color
Red
Size
1 gal
Application
Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Type
Concentrated
For Use With
Heavy Duty Diesel Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXED1
Zoro #
G2595713
UPC #
028882501149
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Red
Application
Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Type
Concentrated
For Use With
Heavy Duty Diesel Trucks
Appearance
Liquid
Features
Resists Corrosion, Scale and Rust to Protect Diesel Engines, Protects all Cooling System Metals including Aluminum and won't harm Gaskets, Hoses or Original Vehicle Finish, Red Concentrate Formula Ready to be Mixed 50/50 with Clean Tap Water or Demineralized Water
Container Type
Bottle
pH
7.5 to 11
Freezing Point (F)
-34 Degrees F
Item
Antifreeze Coolant
Dilution Ratio
50/50
Specific Gravity
1.11 to 1.14
Standards
ASTM D3306, ASTM D6210
Flash Point (F)
250 Degrees F
Boiling Point (F)
226 Degrees F
Flash Point
250 Degrees F
Silicate-Free
Contains Silicate
Series
Heavy Duty Extended Life
Phosphate-Free
Phosphate-Free
Base Formulation
Ethylene Glycol
Minimum pH Level
7.5
Biodegradable
Not Biodegradable
Lifetime Rating
5 yr
Coolant Type
OAT
Maximum pH Level
11
Freezing Point
-34 Degrees F
Net Weight
1 gal
Boiling Point
325 Degrees F
Compatible Engine Type
Gasoline Engines, Diesel Engines
Compatible Vehicle Type
Cars, Light Duty Trucks
Manufacturer Specifications
Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 TYPE II
Mileage Rating
300,000 mi
Concentration Type
Concentrated

Description

Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 TYPE II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.