Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., RTU

  • Mfr # 846437

  • Zoro # G3964646


product price: $17.99
/ea

Key Features

Color
Yellow
Size
1 gal
Application
Heavy Duty Diesel Trucks
Type
Ready-to-Use
For Use With
Diesel Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846437
Zoro #
G3964646
UPC #
028882997713
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Yellow
Application
Heavy Duty Diesel Trucks
Type
Ready-to-Use
For Use With
Diesel Engine
Appearance
Liquid
Features
Organic Acid Technology (OAT) helps Protect against Rust and Hard-Water Scale Deposits, Silicate, Amine and Borate-Free formula keeps Cooling System Metals protected
Container Type
Drum
pH
7.5 to 11
Item
Antifreeze Coolant
Standards
ASTM D6210
Freezing Point (F)
-36 Degrees F
Flash Point (F)
250 Degrees F
Dilution Ratio
RTU
Specific Gravity
1.11 to 1.14
Boiling Point (F)
334 Degrees F
pH Value
9
Flash Point
250 Degrees F
Base Formulation
Ethylene Glycol
Maximum pH Level
11
Silicate-Free
Silicate-Free
Compatible Vehicle Type
Trucks
Minimum pH Level
7.5
Net Weight
1 gal
Phosphate-Free
Contains Phosphate
Concentration Type
Pre-Diluted 50/50
Compatible Engine Type
Gasoline Engines, Diesel Engines
Series
Heavy Duty Extended Life Nitrite Free
Coolant Type
OAT
Boiling Point
325 Degrees F
Mileage Rating
1,000,000 mi
Manufacturer Specifications
Fiat Chrysler MS-12106, Ford Europe WSS-M97B44-D, Ford WSS-M97B57-A1, Ford WSS-M97B57-A2, JIS K 2234, Mack Man 324 SNF, Mercedes-Benz DBL 7700
Freezing Point
-34 Degrees F
Product Form
Liquid
Biodegradable
Not Biodegradable
Lifetime Rating
5 yr

Description

Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life Nitrite Free, Container Type Drum, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.