Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., RTU

  • Mfr # ZXEDRU1

  • Zoro # G1779583


product price: $16.49
/ea

Key Features

Color
Red
Size
1 gal
Application
Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Type
Ready-to-Use
For Use With
Heavy Duty Diesel Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXEDRU1
Zoro #
G1779583
UPC #
028882501248
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Red
Application
Proprietary heavy-duty formula is meant to protect diesel engines from liner pitting and hardwater scale deposits. At max service life, add Extended Life Extender No. 4NPP7 to stretch drain interval to 600,000 mi/14,000 hr/6 yr OAT formula. 300,000 mi/7000 hr/3 yr
Type
Ready-to-Use
For Use With
Heavy Duty Diesel Trucks
Features
Resists Corrosion, Scale and Rust to Protect Diesel Engines, Protects all Cooling System Metals including Aluminum and won't harm Gaskets, Hoses or Original Vehicle Finish, Red Concentrate Formula Ready to be Mixed 50/50 with Clean Tap Water or Demineralized Water
Container Type
Bottle
pH
8
Flash Point (F)
250 Degrees F
Standards
ASTM D3306, ASTM D6210
Boiling Point (F)
330 Degrees F
Freezing Point (F)
-34 Degrees F
Item
Antifreeze Coolant
Specific Gravity
1.11 to 1.14
Dilution Ratio
Pre-Diluted
Flash Point
250 Degrees F
Maximum pH Level
11
Lifetime Rating
5 yr
Phosphate-Free
Phosphate-Free
Biodegradable
Not Biodegradable
Concentration Type
Pre-Diluted 50/50
Minimum pH Level
7.5
Silicate-Free
Contains Silicate
Compatible Vehicle Type
Diesel Trucks
Manufacturer Specifications
Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 Type II
Mileage Rating
300,000 mi
Boiling Point
325 Degrees F
Freezing Point
-34 Degrees F
Base Formulation
Ethylene Glycol
Coolant Type
OAT
Compatible Engine Type
Gasoline Engines, Diesel Engines
Series
Heavy Duty Extended Life

Description

Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 Type II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.