Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., RTU

  • Mfr # ZXELRU1

  • Zoro # G1611477


product price: $15.99
/ea

Key Features

Color
Orange
Size
1 gal
Application
Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXELRU1
Zoro #
G1611477
UPC #
028882501477
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Orange
Application
Silicate- and phosphate-free formula is automaker-approved for use in GM and SAAB vehicles that require OAT DEX-COOL, and in GM and SAAB vehicles. OAT formula. 150,000 mi/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Organic Acid Technology resists Rust, Scale and Corrosion while Protecting all Cooling System Metals (Including Aluminum), Pre-Mixed Orange formula is Ready-to-Use, Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Bottle
pH
8.3 to 8.8
Specific Gravity
1.11 to 1.14
Standards
ASTM D3306, SAE J1034, SAE J1941, SAE J814
Freezing Point (F)
-34 Degrees F
Flash Point (F)
250 Degrees F
Boiling Point (F)
226 Degrees F
Item
Antifreeze Coolant
Dilution Ratio
Pre-Diluted
Flash Point
250 Degrees F
Base Formulation
Ethylene Glycol
Maximum pH Level
8.8
Manufacturer Specifications
ASTM D3306, DEX-COOL Approved, Federal Specification A-A-870A, Fiat Chrysler MS-12106, Ford WSS-M97B44-D, Ford WSS-M97B44-D2, GM 6277M, GMW 3420, Saab Opel Approved, SAE J1034, SAE J1941, SAE J814, Simens Wind Turbines, TMC of ATA RP-302B
Series
DEX-Cool
Freezing Point
-34 Degrees F
Boiling Point
265 Degrees F
Coolant Type
OAT
Biodegradable
Not Biodegradable
Phosphate-Free
Phosphate-Free
Compatible Vehicle Type
Cars, Light Duty Trucks
Minimum pH Level
8.3
Silicate-Free
Silicate-Free
Concentration Type
Pre-Diluted 50/50
Lifetime Rating
5 yr
Mileage Rating
150,000 mi

Description

Antifreeze Coolant, Coolant Type OAT, Series DEX-Cool, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.