Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 55 gal., Concentrate

  • Mfr # ZXGO52

  • Zoro # G3474712


product price: $916.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Size
55 gal
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXGO52
Zoro #
G3474712
UPC #
028882501170
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
525 lb
Container Size
55 gal

Details

Color
Yellow
Application
Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Drum
pH
7.5 to 11
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D6210
Dilution Ratio
50/50
pH Value
11
Boiling Point (F)
275 Degrees F
Item
Antifreeze Coolant
Specific Gravity
1.11 to 1.14
Flash Point
250 Degrees F
Silicate-Free
Contains Silicate
Series
G05
Lifetime Rating
5 yr
Maximum pH Level
11
Boiling Point
265 Degrees F
Mileage Rating
150,000 mi
Biodegradable
Not Biodegradable
Minimum pH Level
7.5
Compatible Vehicle Type
Heavy Duty Vehicles, Light Duty Trucks
Concentration Type
Concentrated
Freezing Point
-34 Degrees F
Base Formulation
Ethylene Glycol
Manufacturer Specifications
GM 1825M, GM 1899M, John Deere JDM H24, Mercedes-Benz Before 2017, MTU MTL 5048, Navistar MPAPS B1 III, TMC of ATA RP-329B
Net Weight
525 lb
Compatible Engine Type
Diesel Engines, Gasoline Engines
Phosphate-Free
Phosphate-Free
Coolant Type
HOAT

Description

Antifreeze Coolant, Coolant Type HOAT, Series G05, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.