Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 55 gal., RTU

  • Mfr # ZXRU2

  • Zoro # G1233294


product price: $506.69
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Green
Size
55 gal
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXRU2
Zoro #
G1233294
UPC #
028882501095
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
525 lb
Container Size
55 gal

Details

Color
Green
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Phosphate Additives safeguard against Corrosion, Scale and Rust while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Drum
pH
10.4
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4985
Item
Antifreeze Coolant
Boiling Point (F)
275 Degrees F
pH Value
11
Specific Gravity
1.11 to 1.14
Dilution Ratio
50/50
Flash Point
250 Degrees F
Lifetime Rating
5 yr
Minimum pH Level
7.1
Manufacturer Specifications
Chrysler MS-7170, Cummins 90T8-4, Detroit Diesel 7SE298, Federal Specification A-A-870A, Ford ESE-M97B44-A, GM 1825M, GM 1899M, Navistar MPAPS B-1 Type
Phosphate-Free
Contains Phosphate
Net Weight
525 lb
Series
Original Green
Maximum pH Level
7.3
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Cars, Light Duty Trucks
Coolant Type
IAT
Silicate-Free
Contains Silicate
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Boiling Point
265 Degrees F
Freezing Point
-34 Degrees F
Mileage Rating
150,000 mi

Description

Antifreeze Coolant, Coolant Type IAT, Series Original Green, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.