Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH

  • Mfr # 859537

  • Zoro # G6571542


product price: $18.00
/ea

Key Features

Color
Blue
Size
1 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859537
Zoro #
G6571542
UPC #
074130017542
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Blue
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Appearance
Liquid
Features
Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), High-Quality Additives protect against Leaks and won't Harm Gaskets, Hoses or Original Vehicle Finish
Container Type
Bottle
pH
8 to 9
Flash Point (F)
249 Degrees F
Freezing Point (F)
-33 Degrees F
Dilution Ratio
Pre-Diluted
VOC Content
0 %
Boiling Point (F)
226 Degrees F
Item
Antifreeze Coolant
Specific Gravity
1.11 to 1.14
Standards
ASTM D3306, ASTM D4985, SAE J1034, SAE J1941, SAE J814
Dissolves
Soluble
pH Value
7.1
Flash Point
250 Degrees F
Base Formulation
Ethylene Glycol
Concentration Type
Pre-Diluted 50/50
Product Form
Liquid
Lifetime Rating
5 yr
Compatible Vehicle Type
Cars, Light Duty Trucks
Phosphate-Free
Phosphate-Free
Maximum pH Level
9
Compatible Engine Type
Diesel Engines
Mileage Rating
150,000 mi
Coolant Type
HOAT
Minimum pH Level
8
Biodegradable
Not Biodegradable
VOC Content Weight Percentage
0 %
Series
G48
Silicate-Free
Contains Silicate
Manufacturer Specifications
Audi TL-774-C, BMW GS 94000, Jaguar, Jenbacher TA-Nr. 1000-0201, MAN 324 NF, MAN Diesel & Turbo Listed 3.3.7, Maybach, Opel/Vauxhall (Until 2000) B040 0240, Porsche (Until 1995), Rolls-Royce (From 1998), Seat TL-774-CSaab 690 1599, Skoda TL-774-C, Volvo 2015 (Cars) and Older, Volvo Truck, Zastava
Net Weight
1 gal
Freezing Point
-34 Degrees F
Boiling Point
265 Degrees F

Description

Antifreeze Coolant, Coolant Type HOAT, Series G48, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.