Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Blue, 55 gal. Size

  • Mfr # ZXG482

  • Zoro # G6547121


product price: $1,394.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Blue
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXG482
Zoro #
G6547121
UPC #
028882996471
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Blue
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Appearance
Liquid
Features
Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), High-Quality Additives protect against Leaks and won't Harm Gaskets, Hoses or Original Vehicle Finish
Container Type
Drum
pH
8
Dilution Ratio
50/50
Freezing Point (F)
-33 Degrees F
pH Value
8
Item
Antifreeze Coolant
Flash Point (F)
249 Degrees F
VOC Content
0 %
Standards
ASTM D3306, ASTM D4985, SAE J1034, SAE J1941, SAE J814
Boiling Point (F)
325 Degrees F
Dissolves
Soluble
Specific Gravity
1.10
Flash Point
250 Degrees F
Boiling Point
325 Degrees F
Concentration Type
Concentrated
Mileage Rating
150,000 mi
Series
G48
Compatible Vehicle Type
Cars, Light Duty Trucks
Maximum pH Level
8
VOC Content Weight Percentage
0 %
Coolant Type
HOAT
Manufacturer Specifications
Audi TL-774-C, BMW GS 94000, Jaguar, Jenbacher TA-Nr. 1000-0201, MAN 324 NF, MAN Diesel & Turbo Listed 3.3.7, Maybach, Opel/Vauxhall (Until 2000) B040 0240, Porsche (Until 1995), Rolls-Royce (From 1998), Seat TL-774-CSaab 690 1599, Skoda TL-774-C, Volvo 2015 (Cars) and Older, Volvo Truck, Zastava
Phosphate-Free
Phosphate-Free
Net Weight
55 gal
Product Form
Liquid
Base Formulation
Ethylene Glycol
Silicate-Free
Contains Silicate
Freezing Point
-34 Degrees F
Biodegradable
Not Biodegradable
Lifetime Rating
5 yr

Description

Antifreeze Coolant, Coolant Type HOAT, Series G48, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.