Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Green, 275 gal. Size

  • Mfr # 808135

  • Zoro # G6540742


product price: $2,699.99
/ea
Additional $1,855.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Size
275 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808135
Zoro #
G6540742
UPC #
028882000406
Country of Origin
United States

Dimensions

Size
275 gal
Size/Net Weight
275 gal
Container Size
275 gal

Details

Color
Green
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Appearance
Liquid
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Phosphate Additives safeguard against Corrosion, Scale and Rust while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Tote
pH
10.4
Flash Point (F)
231 Degrees F
Dilution Ratio
Pre-Diluted
pH Value
7.1
Freezing Point (F)
-34 Degrees F
Boiling Point (F)
226 Degrees F
Dissolves
Soluble
Specific Gravity
1.11 to 1.14
VOC Content
0 %
Item
Antifreeze Coolant
Standards
ASTM D3306, ASTM D4985
Flash Point
250 Degrees F
Product Form
Liquid
Freezing Point
-34 Degrees F
Mileage Rating
150,000 mi
Lifetime Rating
5 yr
Coolant Type
IAT
Manufacturer Specifications
Chrysler MS-7170, Cummins 90T8-4, Detroit Diesel 7SE298, Federal Specification A-A-870A, Ford ESE-M97B44-A, GM 1825M, GM 1899M, Navistar MPAPS B-1 Type
Net Weight
275 gal
Silicate-Free
Contains Silicate
Compatible Vehicle Type
Cars, Light Duty Trucks
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Phosphate-Free
Contains Phosphate
Series
Original Green
Boiling Point
265 Degrees F
Maximum pH Level
7.3
Minimum pH Level
7.1
Biodegradable
Not Biodegradable
VOC Content Weight Percentage
0 %

Description

Antifreeze Coolant, Coolant Type IAT, Series Original Green, Container Type Tote, Container Size 275 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.