Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Pink, 55 gal. Size

  • Mfr # 691732

  • Zoro # G6575541


product price: $1,393.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Color
Pink
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691732
Zoro #
G6575541
UPC #
074130017689
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Pink
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Passenger Cars and Light Trucks
Appearance
Liquid
Features
Dyed Pink to distinguish its unique chemistry from Traditional Green and Yellow Coolants, Nitrite-Free, Phosphate-Free, Provides Long-Life Protection for European Vehicles requiring genuine G-40 or G12++ Coolant
Container Type
Drum
pH
8
Item
Antifreeze Coolant
Dilution Ratio
50/50
Dissolves
Soluble
Flash Point (F)
249 Degrees F
Boiling Point (F)
325 Degrees F
Standards
ASTM 6210, ASTM D3306, ASTM D4985, Federal Specification A-A-870A, OEM Approved, SAE J1034, SAE J1941, SAE J814
VOC Content
0 %
Freezing Point (F)
-34 Degrees F
Specific Gravity
1.12 to 1.13
pH Value
8
Flash Point
250 Degrees F
Freezing Point
-34 Degrees F
Boiling Point
325 Degrees F
Series
G40
Compatible Vehicle Type
Cars
Net Weight
55 gal
Product Form
Liquid
Phosphate-Free
Phosphate-Free
Concentration Type
Concentrated
Biodegradable
Not Biodegradable
Minimum pH Level
8
Silicate-Free
Contains Silicate
Coolant Type
HOAT
VOC Content Weight Percentage
0 %
Mileage Rating
150,000 mi
Maximum pH Level
9
Lifetime Rating
5 yr
Manufacturer Specifications
Audi/VW TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Cummins CES14603, Detroit Diesel DFS93K217ELC, Lamborghini TL 774 G, MAN 324 Type Si-OAT, MTU MTL 5048, Porsche, Scania, Seat TL 774 G
Base Formulation
Ethylene Glycol

Description

Antifreeze Coolant, Coolant Type HOAT, Series G40, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.