Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Pink, 55 gal. Size

  • Mfr # 753487

  • Zoro # G6572820


product price: $607.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Pink
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
753487
Zoro #
G6572820
UPC #
000000000000
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Pink
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
Appearance
Liquid
Container Type
Drum
pH
17.9
Item
Antifreeze Coolant
Standards
ASTM
pH Value
17.9
Dissolves
Soluble
VOC Content
0 %
Flash Point (F)
231 Degrees F
Dilution Ratio
Pre-Diluted
Freezing Point (F)
-34 Degrees F
Specific Gravity
1.10
Boiling Point (F)
226 Degrees F
Flash Point
231 Degrees F
Boiling Point
226 Degrees F
Mileage Rating
150,000 mi
Base Formulation
Ethylene Glycol
Product Form
Liquid
Maximum pH Level
17.9
Net Weight
55 gal
Compatible Vehicle Type
Cars, Light Duty Trucks
Lifetime Rating
5 yr
Silicate-Free
Contains Silicate
Concentration Type
Pre-Diluted 50/50
Manufacturer Specifications
Chrysler-MS 9769, Cummins CES 14603, Ford North America WSS-M 97B51-A1, GE Wind Turbines, JCB STD00088, John Deere JDM H24, MAN List 3.3.7, Mercedes-Benz Before 2017, MTU MTL 5048, MTU/DDC
Biodegradable
Not Biodegradable
Freezing Point
-34 Degrees F
VOC Content Weight Percentage
0 %
Phosphate-Free
Phosphate-Free
Coolant Type
HOAT
Series
G05

Description

Antifreeze Coolant, Coolant Type HOAT, Series G05, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 226 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.