Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Pink, 55 gal. Size

  • Mfr # 813053

  • Zoro # G6528020


product price: $530.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Pink
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Heavy Duty Diesel Trucks, Gasoline Engines And Passenger Cars As Well
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813053
Zoro #
G6528020
UPC #
028882633093
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Pink
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Heavy Duty Diesel Trucks, Gasoline Engines And Passenger Cars As Well
Appearance
Liquid
Features
Designed to Protect all Cooling System Metals while Providing High Temperature Aluminum Protection, Fully Formulated or Pre-Charged with Nitrite to Protect Diesel Engines from Liner Pitting and Corrosion
Container Type
Drum
pH
7
Specific Gravity
1.11 to 1.14
Item
Antifreeze Coolant
Dilution Ratio
Pre-Diluted
VOC Content
0 %
Flash Point (F)
231 Degrees F
Dissolves
Soluble
pH Value
7
Boiling Point (F)
226 Degrees F
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D6210
Flash Point
250 Degrees F
Product Form
Liquid
Net Weight
55 gal
Boiling Point
325 Degrees F
Compatible Engine Type
Diesel Engines
Biodegradable
Not Biodegradable
Base Formulation
Ethylene Glycol
Minimum pH Level
7.5
Compatible Vehicle Type
Heavy Duty Trucks
VOC Content Weight Percentage
0 %
Manufacturer Specifications
1899M, 90T8, Cummins 3666286, Detroit Diesel 7SE298, GM 1825M, J1034, J1941, SAE J814, TMC of ATA RP-302B AND 329B
Silicate-Free
Contains Silicate
Maximum pH Level
11
Coolant Type
IAT
Phosphate-Free
Contains Phosphate
Concentration Type
Pre-Diluted 50/50
Mileage Rating
150,000 mi
Freezing Point
-34 Degrees F
Lifetime Rating
5 yr
Series
Fully Formulated Heavy Duty

Description

Antifreeze Coolant, Coolant Type IAT, Series Fully Formulated Heavy Duty, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.