Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH

  • Mfr # 675129

  • Zoro # G6551942


product price: $819.40
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Red
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Asian Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675129
Zoro #
G6551942
UPC #
028882003896
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Red
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Asian Vehicles
Appearance
Liquid
Features
Compatible with Asian Vehicle Coolants and Cooling Systems, Protects against Freeze-Ups and Boil Overs
Container Type
Drum
pH
8 to 9
Specific Gravity
1.11 to 1.14
pH Value
7.5
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Dissolves
Soluble
Dilution Ratio
Pre-Diluted
Boiling Point (F)
225 Degrees F
Standards
ASTM D3306, ASTM D4985
VOC Content
0 %
Flash Point (F)
249 Degrees F
Flash Point
250 Degrees F
Manufacturer Specifications
Hyundai/Kia MS591-08, JIS K 2234-19, Mitsubishi ES 64-217
Compatible Vehicle Type
Cars, Light Duty Trucks
Phosphate-Free
Contains Phosphate
Product Form
Liquid
Net Weight
55 gal
VOC Content Weight Percentage
0 %
Concentration Type
Pre-Diluted 50/50
Minimum pH Level
7.5
Coolant Type
P-HOAT
Maximum pH Level
11
Silicate-Free
Silicate-Free
Boiling Point
325 Degrees F
Mileage Rating
150,000 mi
Freezing Point
-34 Degrees F
Base Formulation
Ethylene Glycol
Lifetime Rating
5 yr
Series
Asian Vehicle
Biodegradable
Not Biodegradable

Description

Antifreeze Coolant, Coolant Type P-HOAT, Series Asian Vehicle, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free, Manufacturer Specifications Hyundai/Kia MS591-08, JIS K 2234-19, Mitsubishi ES 64-217

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.