Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH

  • Mfr # ZXED2

  • Zoro # G6537741


product price: $972.19
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Gasoline Engines, Stationary Engines, Marine And Light Duty Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXED2
Zoro #
G6537741
UPC #
028882501156
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Red
Application
Car, Light-Duty Trucks
Type
Concentrated
For Use With
Gasoline Engines, Stationary Engines, Marine And Light Duty Applications
Appearance
Liquid
Features
Resists Corrosion, Scale and Rust to Protect Diesel Engines, Protects all Cooling System Metals including Aluminum and won't harm Gaskets, Hoses or Original Vehicle Finish, Red Concentrate Formula Ready to be Mixed 50/50 with Clean Tap Water or Demineralized Water
Container Type
Drum
pH
7.5 to 11
Specific Gravity
1.11 to 1.14
Standards
ASTM D3306, ASTM D6210
Dilution Ratio
50/50
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Dissolves
Soluble
Boiling Point (F)
325 Degrees F
Flash Point (F)
249 Degrees F
VOC Content
0 %
pH Value
7.5
Flash Point
250 Degrees F
Minimum pH Level
7.5
Lifetime Rating
5 yr
Boiling Point
325 Degrees F
Manufacturer Specifications
Caterpillar EC-1, Cummins 3666286, Detroit Diesel 7SE298, Federal Specification A-A-870A, GM 1825M, GM 1899M, Navistar CEMS B-1 Type II
Product Form
Liquid
Freezing Point
-34 Degrees F
Series
Heavy Duty Extended Life
Concentration Type
Concentrated
Compatible Engine Type
Gasoline Engines, Diesel Engines
Coolant Type
OAT
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Cars, Light Duty Trucks
Silicate-Free
Contains Silicate
Base Formulation
Ethylene Glycol
Mileage Rating
300,000 mi
Phosphate-Free
Phosphate-Free
Net Weight
55 gal
VOC Content Weight Percentage
0 %
Maximum pH Level
11

Description

Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life, Container Type Drum, Container Size 55 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.