Zoro Homepage

Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH

  • Mfr # ZXEDRU2

  • Zoro # G6317987


product price: $837.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Red
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Gasoline Engines, Stationary Engines, Marine And Light Duty Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXEDRU2
Zoro #
G6317987
UPC #
028882501255
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Red
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Gasoline Engines, Stationary Engines, Marine And Light Duty Applications
Appearance
Liquid
Features
Resists Corrosion, Scale and Rust to Protect Diesel Engines, Protects all Cooling System Metals including Aluminum and won't harm Gaskets, Hoses or Original Vehicle Finish, Red Concentrate Formula Ready to be Mixed 50/50 with Clean Tap Water or Demineralized Water
Container Type
Drum
pH
7.5 to 11
Item
Antifreeze Coolant
Specific Gravity
1.11 to 1.14
Flash Point (F)
250 Degrees F
VOC Content
0 %
Freezing Point (F)
-34 Degrees F
Dissolves
Soluble
Standards
ASTM D3306, ASTM D6210
pH Value
7.5
Boiling Point (F)
226 Degrees F
Dilution Ratio
Pre-Diluted
Flash Point
250 Degrees F
Compatible Engine Type
Gasoline Engines, Diesel Engines
Concentration Type
Pre-Diluted 50/50
Compatible Vehicle Type
Cars, Light Duty Trucks
Manufacturer Specifications
Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 TYPE II
Minimum pH Level
7.5
Freezing Point
-34 Degrees F
Boiling Point
325 Degrees F
Phosphate-Free
Phosphate-Free
Mileage Rating
300,000 mi
Product Form
Liquid
Coolant Type
OAT
Net Weight
55 gal
Silicate-Free
Contains Silicate
Base Formulation
Ethylene Glycol
Lifetime Rating
5 yr
Biodegradable
Not Biodegradable
Series
Heavy Duty Extended Life
VOC Content Weight Percentage
0 %
Maximum pH Level
11

Description

Antifreeze Coolant, Coolant Type OAT, Series Heavy Duty Extended Life, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 300,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Detroit Diesel 7SE298, GM 1825M, GM 1899M, Navistar CEMS B-1 TYPE II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.