Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, Yellow, 11.4 pH

  • Mfr # 719004

  • Zoro # G6246970


product price: $489.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Size
55 gal
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719004
Zoro #
G6246970
UPC #
028882719049
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Yellow
Application
Car, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Passenger Cars and Light Trucks
Appearance
Liquid
Features
Compatible with all Ethylene Glycol-Based Coolants in Automobiles and Light Duty Trucks, Fights Corrosion, Scaling and Rust while Protecting all Cooling System Metals (Including Aluminum), Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish
Container Type
Drum
pH
7.5 to 11
Dissolves
Soluble
Dilution Ratio
Pre-Diluted
Flash Point (F)
249 Degrees F
Standards
ASTM D3306
Boiling Point (F)
226 Degrees F
pH Value
11.4
Specific Gravity
1.11 to 1.14
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
VOC Content
0 %
Flash Point
250 Degrees F
Series
Multi-Vehicle
Product Form
Liquid
Boiling Point
265 Degrees F
Minimum pH Level
7.5
Manufacturer Specifications
Ford ESE-M97B44-A, GM 1825M, GM 1899M, SAE J1034, SAE J1941, SAE J814C, TMC of ATA RP-302B
Phosphate-Free
Contains Phosphate
Compatible Vehicle Type
Light Duty Trucks
Silicate-Free
Contains Silicate
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Coolant Type
IAT
Biodegradable
Not Biodegradable
Mileage Rating
150,000 mi
Lifetime Rating
5 yr
Freezing Point
-34 Degrees F
Maximum pH Level
11
VOC Content Weight Percentage
0 %
Net Weight
55 gal

Description

Antifreeze Coolant, Coolant Type IAT, Series Multi-Vehicle, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.