Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asian Antifreeze, 1 gal., RTU

  • Mfr # 675130

  • Zoro # G3553365


product price: $17.99
/ea

Key Features

Color
Red
Size
1 gal
Application
Silicate-free, phosphated chemistry is designed to meet Asian manufacturers' requirements to protect cooling systems against freezeups, boil-overs, and rust and corrosion. HOAT formula. 150,000 mi/5 yr
Type
Ready-to-Use
For Use With
Asian Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675130
Zoro #
G3553365
UPC #
028882003889
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Red
Application
Silicate-free, phosphated chemistry is designed to meet Asian manufacturers' requirements to protect cooling systems against freezeups, boil-overs, and rust and corrosion. HOAT formula. 150,000 mi/5 yr
Type
Ready-to-Use
For Use With
Asian Vehicles
Appearance
Pink liquid
Features
Compatible with Asian Vehicle Coolants and Cooling Systems, Protects against Freeze-Ups and Boil Overs
Container Type
Bottle
pH
7.5 to 11
Boiling Point (F)
212 Degrees F
Item
Antifreeze Coolant
Dilution Ratio
Pre-Diluted
Flash Point (F)
250 Degrees F
Freezing Point (F)
-40 Degrees F
Standards
ASTM D3306, ASTM D4985
Specific Gravity
1.11 to 1.14
Flash Point
250 Degrees F
Biodegradable
Not Biodegradable
Maximum pH Level
11
Coolant Type
P-HOAT
Minimum pH Level
7.5
Base Formulation
Ethylene Glycol
Concentration Type
Pre-Diluted 50/50
Silicate-Free
Silicate-Free
Freezing Point
-34 Degrees F
Series
Asian Vehicle
Lifetime Rating
5 yr
Manufacturer Specifications
Hyundai/Kia MS591-08, JIS K 2234-19, Mitsubishi ES 64-217
Product Form
Liquid
Boiling Point
325 Degrees F
Mileage Rating
150,000 mi
Phosphate-Free
Contains Phosphate

Description

Antifreeze Coolant, Coolant Type P-HOAT, Series Asian Vehicle, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Silicate-Free, Manufacturer Specifications Hyundai/Kia MS591-08, JIS K 2234-19, Mitsubishi ES 64-217

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.