Zoro Homepage

G-40 Antifreeze, 1 gal., Bottle

  • Mfr # 861399

  • Zoro # G2690999


product price: $17.99
/ea

Key Features

Color
Pink
Size
1 gal
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861399
Zoro #
G2690999
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Pink
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Ready-to-Use
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Appearance
Pink Liquid, Violet Liquid
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Si-Organic Acid Technology Resists Corrosion and Rust while Protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil performance
Container Type
Bottle
pH
8.5 pH
Specific Gravity
1.12 to 1.13
Flash Point
250 Degrees F
Boiling Point (F)
265 Degrees F
Freezing Point (F)
-34 Degrees F
Flash Point (F)
250 Degrees F
Standards
ASTM D3306, ASTM D4985, ASTM D6210
Item
G-40 Antifreeze
Dissolves
Water
pH Value
8.5 pH
Minimum pH Level
8
Concentration Type
Pre-Diluted 50/50
Net Weight
1 gal
Silicate-Free
Contains Silicate
Compatible Vehicle Type
Cars, Light Duty Trucks
Coolant Type
HOAT
Base Formulation
Ethylene Glycol
Phosphate-Free
Phosphate-Free
Biodegradable
Not Biodegradable
Boiling Point
265 Degrees F
Series
G40
Manufacturer Specifications
Audi TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Lamborghini TL 774 G
Freezing Point
-34 Degrees F
Mileage Rating
150,000 mi
Product Form
Liquid
Maximum pH Level
9
Lifetime Rating
5 yr

Description

G-40 Antifreeze, Coolant Type HOAT, Series G40, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate, Manufacturer Specifications Audi TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Lamborghini TL 774 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.