Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-40 Antifreeze, 1 gal., Bottle

  • Mfr # 861526

  • Zoro # G2690971


product price: $25.89
/ea

Key Features

Color
Pink
Size
1 gal
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861526
Zoro #
G2690971
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal
Size/Net Weight
1 gal

Details

Color
Pink
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Appearance
Pink Liquid, Violet Liquid
Features
Dyed Pink to distinguish its unique chemistry from Traditional Green and Yellow Coolants, Nitrite-Free, Phosphate-Free, Provides Long-Life Protection for European Vehicles requiring genuine G-40 or G12++ Coolant
Container Type
Drum
pH
8.5 pH
Specific Gravity
1.12 to 1.13
pH Value
8.5 pH
Flash Point (F)
250 Degrees F
Dissolves
Water
Dilution Ratio
50/50
Boiling Point (F)
325 Degrees F
Item
G-40 Antifreeze
Standards
ASTM 6210, ASTM D3306, ASTM D4985, Federal Specification A-A-870A, OEM Approved, SAE J1034, SAE J1941, SAE J814
Freezing Point (F)
-34 Degrees F
Flash Point
250 Degrees F
Phosphate-Free
Phosphate-Free
Maximum pH Level
9
Series
G40
Product Form
Liquid
Concentration Type
Concentrated
Minimum pH Level
8
Silicate-Free
Contains Silicate
Freezing Point
-34 Degrees F
Lifetime Rating
5 yr
Mileage Rating
150,000 mi
Manufacturer Specifications
Audi/VW TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Cummins CES14603, Detroit Diesel DFS93K217ELC, Lamborghini TL 774 G, MAN 324 Type Si-OAT, MTU MTL 5048, Porsche, Scania, Seat TL 774 G
Net Weight
1 gal
Compatible Vehicle Type
Cars
Boiling Point
325 Degrees F
Biodegradable
Not Biodegradable
Coolant Type
HOAT
Base Formulation
Ethylene Glycol

Description

G-40 Antifreeze, Coolant Type HOAT, Series G40, Container Type Drum, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.